This product requires certification to purchase.

60# FASTSET Replacement MORTAR

QUIKRETE®

60# FASTSET Replacement MORTAR

  • Fast #
  • Part #Q124160
  • Item #3026888
  • Manufacturer Part #124160
5 out of 5 Customer Rating
Brand image
QUIKRETE®

60# FASTSET Replacement MORTAR

  • Fast #
  • Part #Q124160
  • Item #3026888
  • Manufacturer Part #124160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low sag formula makes it ideal for vertical and overhead repairs, 20-30 Minute working time and unique properties allow sculpting of the material during placement
  • Use to Repair Pre-stress panels, Retaining walls, Tunnels, Loading docks, Bridge columns, Curbs/steps
  • Requires Certification

Documents

Dimensions & Measurements
Size
60 lb
Characteristics & Features
Color Finish Name
Grey
Material
Sand, Cement
Proposition 65
WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Warranty & Product Information
Application
Concrete/Masonry Repair
Type
LPL32TBX