This product requires certification to purchase.

60 lbs. 5000 psi Concrete Mix

QUIKRETE®

60 lbs. 5000 psi Concrete Mix

  • Fast #
  • Part #Q100701
  • Item #1508534
  • Manufacturer Part #100701
5 out of 5 Customer Rating
Brand image
QUIKRETE®

60 lbs. 5000 psi Concrete Mix

  • Fast #
  • Part #Q100701
  • Item #1508534
  • Manufacturer Part #100701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Commercial grade blend of stone or gravel, sand and cement specially designed for higher early strength
  • Ideal for cold weather application
  • Use for the following applications: driveway aprons, deck supports, patios, sign footings, or concrete projects 2" or thicker that require high strength
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
5000 psi
Size
60 lbs
Weight
60 lb
Characteristics & Features
Color Finish Name
Grey
Material
Concrete
Warranty & Product Information
Application
Concrete
Product Type
Concrete Mix
UPC
039645100769