This product requires certification to purchase.

80 lbs. 5000 psi Cement Mix

QUIKRETE®

80 lbs. 5000 psi Cement Mix

  • Fast #
  • Part #Q100700
  • Item #3348045
  • Manufacturer Part #100700
3.4 out of 5 Customer Rating
Brand image
QUIKRETE®

80 lbs. 5000 psi Cement Mix

  • Fast #
  • Part #Q100700
  • Item #3348045
  • Manufacturer Part #100700
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Commercial grade blend of stone or gravel, sand and cement specially designed for higher early strength. Ideal for cold weather application
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
5000 psi
Size
80 lb
Characteristics & Features
Color Finish Name
Grey
Material
Concrete
Proposition 65
WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
70
Warranty & Product Information
Application
Commercial
ASTM
ASTM C-39, ASTM C-387
Product Type
Concrete Mix