This product requires certification to purchase.

Qt 13Hp 30G 2 Stg Truck Mnt Air Comp W/ Elec Start Honda Engine

Quincy Compressor

Qt 13Hp 30G 2 Stg Truck Mnt Air Comp W/ Elec Start Honda Engine

  • Fast #
  • Part #QG213H30HCB
  • Item #11756677
  • Manufacturer Part #G213H30HCB
4.5 out of 5 Customer Rating
Brand image
Quincy Compressor

Qt 13Hp 30G 2 Stg Truck Mnt Air Comp W/ Elec Start Honda Engine

  • Fast #
  • Part #QG213H30HCB
  • Item #11756677
  • Manufacturer Part #G213H30HCB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lubricated two-stage compressor
  • Inter-cooler unit featuring fin and tube construction
  • High-performance positive displacement oil pump
  • Requires Certification
Dimensions & Measurements
Capacity
30 gal
Pressure - Maximum
175 psi
Weight
515 lb
Characteristics & Features
Material
Cast Iron
Tank Style
Horizontal
Electrical & Operational Information
Horsepower
13 hp
Phase
Double Phase
Warranty & Product Information
Type
QG213H30HCB