This product requires certification to purchase.

15 H 18 D Brass SOLID 3 60 Watts A 19

Quoizel

Deluxe 15 H 18 D Brass SOLID 3 60 Watts A 19

  • Fast #
  • Part #QDX1718C
  • Item #2851983
  • Manufacturer Part #DX1718C
3.3 out of 5 Customer Rating
Brand image
Quoizel

Deluxe 15 H 18 D Brass SOLID 3 60 Watts A 19

  • Fast #
  • Part #QDX1718C
  • Item #2851983
  • Manufacturer Part #DX1718C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in damp locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 3 60-watt medium base bulbs (sold separately)
  • Fully covered under Quoizel's limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Height
16-1/2 in
Length
18 in
Width
18 in
Characteristics & Features
Collection
Deluxe
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
QDX1718C
UL Listed
Suitable for Damp Locations
UPC
611728097809