28W 1-Light Round Flush Mount Ceiling Fixture in White Lustre
Outskirts 28W 1-Light Round Flush Mount Ceiling Fixture in White Lustre
Frequently Purchased Together
Product Details
Product Details
- Durable aluminum construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Dimmable light adjusts to your desired ambience
- Features integrated LED tech (sold separately) logy, which uses less energy and has a longer lifespan than conventional bulbs
- Lumens: 2870
- Can be installed on sloped ceilings
- Available in four finishes and four sizes, the Outskirts flush mount is suited for a variety of room applications
- In your choice of earth black, brushed nickel, white or oil-rubbed bronze, it is featured in sizes of 7.5", 11", 15", or 20"
- The white acrylic shade is illuminated with integrated LED technology and the thick canopy adds depth to the simple structure
Specifications
- Collection:
- Outskirts
- Color Finish Category:
- Whites
- Color Finish Name:
- White Lustre
- Color Temperature:
- 3000
- Diameter:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 2870
- Material:
- Aluminum, Synthetic Fiber
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 20 in