This product requires certification to purchase.

2-Light Semi-Flush Mount Ceiling Light in Vintage Bronze

Quoizel

Stephen 2-Light Semi-Flush Mount Ceiling Light in Vintage Bronze

  • Fast #
  • Part #QTF885SVB
  • Item #7191380
  • Manufacturer Part #TF885SVB
5 out of 5 Customer Rating
Brand image
Quoizel

Stephen 2-Light Semi-Flush Mount Ceiling Light in Vintage Bronze

  • Fast #
  • Part #QTF885SVB
  • Item #7191380
  • Manufacturer Part #TF885SVB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in damp locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 2 100-watt medium base bulbs (sold separately)
  • Requires Certification
Dimensions & Measurements
Height
14-1/2 in
Weight
7.4 lb
Width
13-3/4 in
Characteristics & Features
Collection
Stephen
Color Finish Category
Bronze Tones
Color Finish Name
Vintage Bronze
Dimmable
Yes
Glass Type
Tiffany
Installation Type
Semi-flush Mount
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Damp Locations
UPC
611728159668