This product requires certification to purchase.

20" LED Flush Mount Ceiling Light in Earth Black with White Acrylic Shade

Quoizel

Verge 20" LED Flush Mount Ceiling Light in Earth Black with White Acrylic Shade

  • Fast #
  • Part #QVRG1620EK
  • Item #8553213
  • Manufacturer Part #VRG1620EK
3.4 out of 5 Customer Rating
Brand image
Quoizel

Verge 20" LED Flush Mount Ceiling Light in Earth Black with White Acrylic Shade

  • Fast #
  • Part #QVRG1620EK
  • Item #8553213
  • Manufacturer Part #VRG1620EK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in damp locations
  • Dimmable light adjusts to your desired ambience
  • Features integrated LED tech(sold separately)logy, which uses less energy and has a longer lifespan than conventional bulbs
  • Lumens: 2580
  • Can be installed on sloped ceilings
  • Requires Certification
Dimensions & Measurements
Height
2 in
Characteristics & Features
Collection
Verge
Color Finish Category
Blacks
Color Finish Name
Earth Black
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Style
Transitional
Material
Steel
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
QVRG1620EK
UL Listed
Suitable for Damp Locations
UPC
611728320259