This product requires certification to purchase.

52 in. 3-Blade Damp-Rated Ceiling Fan in Matte Black

Quorum International

Aerovon 52 in. 3-Blade Damp-Rated Ceiling Fan in Matte Black

  • Fast #
  • Part #Q6052359
  • Item #9947233
  • Manufacturer Part #60523-59
4.4 out of 5 Customer Rating
Brand image
Quorum International

Aerovon 52 in. 3-Blade Damp-Rated Ceiling Fan in Matte Black

  • Fast #
  • Part #Q6052359
  • Item #9947233
  • Manufacturer Part #60523-59
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Pitch
22°
Blade Span
52 in
Depth
11-1/2 in
Diameter
11-1/2 in
Height
8-3/4 in
Length
24-1/4 in
Width
11-1/2 in
Characteristics & Features
Ceiling Fan Blade Finish
Matte Black
Collection
Aerovon
Color Finish Category
Blacks
Color Finish Name
Matte Black
Lighting Style
Soft, Contemporary
Material
Steel, Plastic, Copper, Aluminum
Number of Blades
3
Electrical & Operational Information
AMP
0.18
RPM
175
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
Q6052359
UL Listed
Yes
UPC
190808140357