This product requires certification to purchase.

6W 2-Light 12-1/2 in. Outdoor Wall Sconce in Black

Quorum International

Curvo 6W 2-Light 12-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #Q972069
  • Item #8592207
  • Manufacturer Part #9720-69
4 out of 5 Customer Rating
Brand image
Quorum International

Curvo 6W 2-Light 12-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #Q972069
  • Item #8592207
  • Manufacturer Part #9720-69
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Energy efficient
  • Geometric design
  • Modern appeal
  • Industrial influence
  • Transitional versatility
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-63/100 in
Height
12-1/2 in
Width
4-3/4 in
Characteristics & Features
Collection
Curvo
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Type
Integrated LED
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary, Transitional
Material
Aluminum, Glass, Plastic
Material Type
Acrylic
Number of Lights
2
Smart Home Enabled
No
Wall Sconce Type
Wall Washer
Electrical & Operational Information
Lumens
1140
Power Source
Hardwired
Volts
120V
Watts
6 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
190808137081