This product requires certification to purchase.

8 in. 100W 1-Light Medium E-26 Incandescent Clear Seeded Glass Pendant in Satin Nickel

Quorum International

Dakota 8 in. 100W 1-Light Medium E-26 Incandescent Clear Seeded Glass Pendant in Satin Nickel

  • Fast #
  • Part #Q320265
  • Item #8592206
  • Manufacturer Part #3202-65
5 out of 5 Customer Rating
Brand image
Quorum International

Dakota 8 in. 100W 1-Light Medium E-26 Incandescent Clear Seeded Glass Pendant in Satin Nickel

  • Fast #
  • Part #Q320265
  • Item #8592206
  • Manufacturer Part #3202-65
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Geometric Design
  • Soft Curvature
  • Modern Appeal
  • Transitional Versatility
  • Adjustable Height
  • Suited for Outdoor Covered Spaces
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Height
7-1/2 in
Width
8 in
Characteristics & Features
Collection
Dakota
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dimmable
No
Glass Type
Clear Seeded
Installation Type
Chain Hung
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Contemporary, Geometric, Mid-century, Modern, Soft, Transitional
Material
Iron, Glass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
190808135711