This product requires certification to purchase.

24 x 3/4 in. Downrod in Matte Black

Quorum International

Universal 24 x 3/4 in. Downrod in Matte Black

  • Fast #
  • Part #Q62459
  • Item #1512821
  • Manufacturer Part #6-2459
5 out of 5 Customer Rating
Brand image
Quorum International

Universal 24 x 3/4 in. Downrod in Matte Black

  • Fast #
  • Part #Q62459
  • Item #1512821
  • Manufacturer Part #6-2459
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
24 in
Width
3-3/4 in
Characteristics & Features
Collection
Universal
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Material
Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
190808040145