This product requires certification to purchase.

R-134A Refrigerant

R-134A Refrigerant

  • Fast #
  • Part #RR134A30
  • Item #247290
  • Manufacturer Part #R134A 30
3.3 out of 5 Customer Rating

R-134A Refrigerant

  • Fast #
  • Part #RR134A30
  • Item #247290
  • Manufacturer Part #R134A 30
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be used to retrofit some existing R-12 systems
  • Disposable container
  • EPA Certification required
  • Requires Certification
Dimensions & Measurements
Capacity
30 lbs
End Connection 1
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
A2L Compatible
No
Brand Model Compatibility
Universal
Refrigerant
R-134A
Warranty & Product Information
Product Type
Refrigerant