This product requires certification to purchase.

R-22 Refrigerant

R-22 Refrigerant

  • Fast #
  • Part #RR2230
  • Item #75909
  • Manufacturer Part #R22 30
3.1 out of 5 Customer Rating

R-22 Refrigerant

  • Fast #
  • Part #RR2230
  • Item #75909
  • Manufacturer Part #R22 30
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • R-22
  • Contains: monochloredifluoromethane, CHC
  • Boiling point 41.4° F
  • Thirty lb disposable cylinder
  • EPA certification required
  • Used with mineral oil
  • Requires Certification
Dimensions & Measurements
Capacity
30 lbs
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
A2L Compatible
No
Refrigerant
R-22
Warranty & Product Information
Product Type
Refrigerant