This product requires certification to purchase.

R-410A Refrigerant

R-410A Refrigerant

  • Fast #
  • Part #RR410A25
  • Item #1875659
  • Manufacturer Part #R-410A
5 out of 5 Customer Rating

R-410A Refrigerant

  • Fast #
  • Part #RR410A25
  • Item #1875659
  • Manufacturer Part #R-410A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • R-410A
  • Twenty-five pound disposable cylinder
  • EPA certification required
  • End connection: 1/4" SAE
  • Non-ozone depleting
  • Used with POE oil
  • Requires Certification
Dimensions & Measurements
Capacity
25 lbs
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
A2L Compatible
No
Refrigerant
R-410A
Warranty & Product Information
Product Type
Refrigerant