This product requires certification to purchase.

R-421A Refrigerant

R-421A Refrigerant

  • Fast #
  • Part #RR421A25
  • Item #4604233
  • Manufacturer Part #R-421A 25
4.9 out of 5 Customer Rating

R-421A Refrigerant

  • Fast #
  • Part #RR421A25
  • Item #4604233
  • Manufacturer Part #R-421A 25
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • R-421A HFC refrigerant retrofit blend.
  • 25 lb disposable cylinder.
  • Compatible with mineral, AB, and POE oils.
  • No oil change required in most retrofit applications.
  • Non-ozone-depleting refrigerant.
  • Suitable for air conditioning and medium-temperature refrigeration systems.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
25 lb
Characteristics & Features
A2L Compatible
No
Brand Model Compatibility
Systems with 10 to 25 lbs. gas
Refrigerant
R-421A
Warranty & Product Information
Product Type
Refrigerant