This product requires certification to purchase.

3/8 in. Brass FPT Ball Check Valve

R. W. Beckett

Firomatic® 3/8 in. Brass FPT Ball Check Valve

  • Fast #
  • Part #B12410
  • Item #7805182
  • Manufacturer Part #12410
4.8 out of 5 Customer Rating
Brand image
R. W. Beckett

Firomatic® 3/8 in. Brass FPT Ball Check Valve

  • Fast #
  • Part #B12410
  • Item #7805182
  • Manufacturer Part #12410
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High quality design with brass valve body, valve stem, and cap assembly
  • Valves have additional safety feature of automatically closing if a high-temperature event exceeds the valve rating (165°F or 200°F)
  • All washers and O-rings are made of Viton® equivalent material
  • Robust handwheel design, improved in 2018. 165° F or 200° F closing temperature, depending on model
  • Approved for kerosene, ASTM D396 for No1 & No2 fuel oil, ASTM D396 for B6-B20, and ASTM D975 for diesel fuel
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Valve Size
3/8 in
Characteristics & Features
Collection
Firomatic®
Material
Brass
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
Valve Body Material
Brass
Valve Body Style
Inline
Valve Operator
Handwheel
Valve Type
Ball Check Valve
Electrical & Operational Information
Pressure - High
10
Warranty & Product Information
ASTM
ASTM D-396, ASTM D-975
CSA Certified
CSA B139 215
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Fuel, Oil
UL Listed
UL 842
UPC
045558091124