1-1/2 in. NPT x IPS DRR11 Steel Straight Compression Riser
1-1/2 in. NPT x IPS DRR11 Steel Straight Compression Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-536, ASTM D-2513
- End Connection 1:
- NPT
- End Connection 2:
- Plain End
- End Connections:
- NPT x Plain End
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Riser
- Length:
- 30 in
- Material:
- Steel
- Schedule Class:
- DRR 11