This product requires certification to purchase.

1 in. IPS Straight SDR 11 Plastic Coupling

R.W. Lyall Company

1 in. IPS Straight SDR 11 Plastic Coupling

  • Fast #
  • Part #LLC070YDER
  • Item #4626072
  • Manufacturer Part #LC070Y-DER
3.4 out of 5 Customer Rating
Brand image
R.W. Lyall Company

1 in. IPS Straight SDR 11 Plastic Coupling

  • Fast #
  • Part #LLC070YDER
  • Item #4626072
  • Manufacturer Part #LC070Y-DER
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Schedule Class
SDR 11
Warranty & Product Information
NSF Certified
No