Rack-Strap
7 ft. 2 Pack Rack Strap
Part #RRS1CS | Item #1115245 | Manufacturer Part #RS1CS
Call for Pricing
EACH
Length:
8 ftSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Used on square tubing, rack
- Made in USA
- Safely secures Pipe, Ladders, Lumber and most construction materials
- Polyester strap is UV protected and water resistant Great in all climate conditions
- Strong, 500 lb Static Load Rating per unit
- Available for racks made of square tubing, round tubing and even crossbar only van racks
Documents
Specifications
Coating: Yellow Zinc Plated
Color Finish: Black
Color Finish Category: Blacks
Length: 8 ft
Material: [Steel, Plastic]
Material Type: Polyester
Width: 1 in
Work Load Limit: 500