1/2 in. Deep, 4 in. Round Ceiling Pan
1/2 in. Deep, 4 in. Round Ceiling Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Rated for 50 lb. light fixture
- Not rated for ceiling fans
- 8-32 Combination screwhead for faster installation
- Five 1/2" conduit knockouts
Specifications
- Application:
- Ceiling Fixtures, Wall Lighting
- Capacity:
- 6 cu in
- Cover Included:
- No
- Depth:
- 1/2
- Height:
- 4
- Material:
- Steel
- Product Type:
- Cover
- Shape:
- Round
- Type:
- R293
- UL Listed:
- Yes
- UPC:
- 050169902936
- Weight:
- 0.335
- Width:
- 4