This product requires certification to purchase.

1-1/2 x 1 in. Steel Washer

RACO

1-1/2 x 1 in. Steel Washer

  • Fast #
  • Part #RAC1373
  • Item #8340505
  • Manufacturer Part #1373
4.2 out of 5 Customer Rating
Brand image
RACO

1-1/2 x 1 in. Steel Washer

  • Fast #
  • Part #RAC1373
  • Item #8340505
  • Manufacturer Part #1373
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 24000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electro plated for added corrosion protection
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Length
1/10 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Washer
Type
RAC1373