1/2 in. Die Cast Zinc Conduit Connector
1/2 in. Die Cast Zinc Conduit Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rugged metallic construction insures mechanical protection for the raceway
Specifications
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Die Cast Zinc
- UPC:
- 050169021927