This product requires certification to purchase.

4-11/16 in. Square 5/8 in. Deep 1-Gang Switch Ring

RACO

4-11/16 in. Square 5/8 in. Deep 1-Gang Switch Ring

  • Fast #
  • Part #R843
  • Item #325982
  • Manufacturer Part #843
5 out of 5 Customer Rating
Brand image
RACO

4-11/16 in. Square 5/8 in. Deep 1-Gang Switch Ring

  • Fast #
  • Part #R843
  • Item #325982
  • Manufacturer Part #843
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4-11/16 in. Square Cover, 1-Gang, 5/8 in. raised
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-86/125 in
Length
5/8 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
R843
UPC
050169008430