This product requires certification to purchase.

4 in. 2-Device Square Cover 1/2 in. Raised

RACO

4 in. 2-Device Square Cover 1/2 in. Raised

  • Fast #
  • Part #RAC778
  • Item #7060503
  • Manufacturer Part #RAC778
3.8 out of 5 Customer Rating
Brand image
RACO

4 in. 2-Device Square Cover 1/2 in. Raised

  • Fast #
  • Part #RAC778
  • Item #7060503
  • Manufacturer Part #RAC778
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
1/2 in
Width
4 in
Characteristics & Features
Color Finish Name
Grey
Material
Steel
Warranty & Product Information
Type
RAC778
UPC
050169007785