This product requires certification to purchase.

4 in. Round Blank Cover in White

RACO

4 in. Round Blank Cover in White

  • Fast #
  • Part #R53741
  • Item #11673175
  • Manufacturer Part #5374-1
4.6 out of 5 Customer Rating
Brand image
RACO

4 in. Round Blank Cover in White

  • Fast #
  • Part #R53741
  • Item #11673175
  • Manufacturer Part #5374-1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4 in. Round Blank Cover - Box Mount
  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/8 in
Length
21/50 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
R53741
UPC
050169537411