This product requires certification to purchase.

4 in. Square Cover 1-1/2 in. Deep Metal Electrical Box 1/2 in. Knockout

RACO

4 in. Square Cover 1-1/2 in. Deep Metal Electrical Box 1/2 in. Knockout

  • Fast #
  • Part #R213
  • Item #8087618
  • Manufacturer Part #213
5 out of 5 Customer Rating
Brand image
RACO

4 in. Square Cover 1-1/2 in. Deep Metal Electrical Box 1/2 in. Knockout

  • Fast #
  • Part #R213
  • Item #8087618
  • Manufacturer Part #213
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4 in. square box, qelded, 1-1/2 in. deep with AC/MC/Flex clamps, five 1/2 in. KO's and two TKO's
  • Use with AC/MC or flexible cable
  • Combination screw heads allow quick installation
  • Welded construction
  • UL Listed
  • 21.0 cu. in. capacity
  • Requires Certification
Dimensions & Measurements
Depth
1-563/1000 in
Height
4 in
Width
4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
R213
UPC
050169902134