This product requires certification to purchase.

4" Square Cover for 30/50 Amp Receptacle

RACO

4" Square Cover for 30/50 Amp Receptacle

  • Fast #
  • Part #RAC810C
  • Item #11690262
  • Manufacturer Part #810C
3.2 out of 5 Customer Rating
Brand image
RACO

4" Square Cover for 30/50 Amp Receptacle

  • Fast #
  • Part #RAC810C
  • Item #11690262
  • Manufacturer Part #810C
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4 in. Square Cover, Exposed Work, 2.141 in. dia. 30-50A receptacle
  • Includes required hardware for mounting the receptacle(s)
  • Meets the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Hardware and cover are packed in a poly bag with printed catalog number, compliances, and installation instructions
  • cULus Listed
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/8 in
Length
563/1000 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
RAC810C
UPC
050169999851