This product requires certification to purchase.

4" Square Cover with 1/2" Knockout

RACO

4" Square Cover with 1/2" Knockout

  • Fast #
  • Part #RAC753
  • Item #9590154
  • Manufacturer Part #753
4 out of 5 Customer Rating
Brand image
RACO

4" Square Cover with 1/2" Knockout

  • Fast #
  • Part #RAC753
  • Item #9590154
  • Manufacturer Part #753
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • RACO® covers are used to close an outlet box
  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • 1/2" Knockout in the center
  • Made in the USA
  • Made of durable galvanized steel
  • Requires Certification
Dimensions & Measurements
Depth
3/50 in
Height
4 in
Length
4 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel
Number Of Gangs
1
Warranty & Product Information
Application
Outlet Box
Product Type
Box Cover
Type
RAC753
UL Listed
Yes
UPC
050169007532