6-1/4 in. Non-Metallic Floor Box Cover Kit in Brass
6-1/4 in. Non-Metallic Floor Box Cover Kit in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass floor box covers are designed to be used with round RACO® carpet and tile flanges and RACO® round full adjustable stamped steel and cast iron floor boxes
- Flags are designed to be installed to RACO® adapter ring, catalog number 6244
- Hubbell® RACO® carpet flanges, tile flanges and covers install quickly and easily with provided screws
- Order of installation: (1) Install RACO® floor box (2) Install nonmetallic adapter ring for 5511 (3) Install device to box or 6244 adapter (4) Install carpet or tile flange (5) Install cover to carpet or tile flange
Specifications
- Color Finish Name:
- Brass
- Height:
- 6-1/4
- Material:
- Non-Metallic
- UL Listed:
- Yes
- UPC:
- 050169953587
- Weight:
- 1.05
- Width:
- 6-1/4