This product requires certification to purchase.

Copper 8 in. Pigtail

RACO

Copper 8 in. Pigtail

  • Fast #
  • Part #R993
  • Item #326026
  • Manufacturer Part #993
4.8 out of 5 Customer Rating
Brand image
RACO

Copper 8 in. Pigtail

  • Fast #
  • Part #R993
  • Item #326026
  • Manufacturer Part #993
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6" and 8" ground pigtails feature 4-way slotted, Phillips, hex-head) combo 1-32 captive screws
  • Requires Certification

Documents

Dimensions & Measurements
Height
1/2 in
Length
8 in
Weight
0.028 lb
Width
2/5 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Material
Copper
Warranty & Product Information
Product Type
Pigtail
UPC
050169009932