This product requires certification to purchase.

13G Latex Coated Work Gloves, L (Pack of 12)

Radians

13G Latex Coated Work Gloves, L (Pack of 12)

  • Fast #
  • Part #RRWG18L
  • Item #9960599
  • Manufacturer Part #RWG18L
5 out of 5 Customer Rating
Brand image
Radians

13G Latex Coated Work Gloves, L (Pack of 12)

  • Fast #
  • Part #RRWG18L
  • Item #9960599
  • Manufacturer Part #RWG18L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 13 gauge orange nylon shell
  • Full latex, waterproof coating
  • Black sandy foam latex palm dip
  • Yellow hem color
  • Elastic slip-on cuff
  • Tested to EN388:2015 standards for abrasion, cuts, tear and puncture (3 1 3 1)
  • Caution: Product contains latex
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Height
1-1/2 in
Length
10-1/2 in
Width
4 in
Characteristics & Features
Coating
Latex
Color Finish Category
Oranges
Color Finish Name
Orange, Black
Glove Type
Work
Material
Plastic, Rubber
Material Type
Latex, Nylon
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Abrasion A3
UPC
674326293301