This product requires certification to purchase.

15G Nylon Shell Foam Nitrile Gripper Gloves in Grey and Black, XL

Radians

15G Nylon Shell Foam Nitrile Gripper Gloves in Grey and Black, XL

  • Fast #
  • Part #RRWG13TXL
  • Item #8036142
  • Manufacturer Part #RWG13TXL
3.1 out of 5 Customer Rating
Brand image
Radians

15G Nylon Shell Foam Nitrile Gripper Gloves in Grey and Black, XL

  • Fast #
  • Part #RRWG13TXL
  • Item #8036142
  • Manufacturer Part #RWG13TXL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blended nylon/spandex shell
  • Foam nitrile dipped palm
  • Water resistant palm coating
  • Elastic slip-on cuff
  • Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 1 3 1)
  • Meets ANSI/ISEA 105 Abrasion Level 6
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105, ANSI Abrasion Level 6
Coating:
Foam Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Glove Size:
XL
Glove Type:
Assembly, Automotive, Construction, General Purpose, Manufacturing, Shipping, Warehousing
Height:
2/5 in
Length:
9-7/10 in
Material:
Plastic, Synthetic Fiber
Material Type:
Nylon, Spandex
Reusable:
Yes
Thickness:
15 ga
UPC:
674326306070
Width:
3-4/5 in