This product requires certification to purchase.

13G Cut Level A4 High Tenacity Nylon Glove in High Visibility Orange, L

Radians

AXIS™ 13G Cut Level A4 High Tenacity Nylon Glove in High Visibility Orange, L

  • Fast #
  • Part #RRWG557L
  • Item #7870854
  • Manufacturer Part #RWG557L
3.6 out of 5 Customer Rating
Brand image
Radians

AXIS™ 13G Cut Level A4 High Tenacity Nylon Glove in High Visibility Orange, L

  • Fast #
  • Part #RRWG557L
  • Item #7870854
  • Manufacturer Part #RWG557L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 12 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 13 gauge orange knitted shell with high tenacity nylon and fiberglass provides cut resistance.
  • Black PU palm coating provides extra grip and protection from abrasion in wet or dry conditions.
  • Seamless cuff design provides a comfortable fit.
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3).
  • ANSI Cut Level A4, EN388 Cut Level 5.
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Height
59/100 in
Length
9-69/100 in
Width
3-41/50 in
Characteristics & Features
Coating
Polyurethane
Collection
AXIS™
Color Finish Category
Oranges
Color Finish Name
Hi-Viz Orange, Black
Glove Type
Automotive, Construction, Glass Cutting, Maintenance, Manufacturing, Material Handling, Metal Fabrication, Work
Material
Fiberglass, Plastic
Material Type
High Tenacity Nylon
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Abrasion Level 1, ANSI Cut Level A4, ANSI Puncture Level 4
UPC
674326293356