13G Cut Level A4 High Tenacity Nylon Glove in High Visibility Orange, S
AXIS™ 13G Cut Level A4 High Tenacity Nylon Glove in High Visibility Orange, S
Package Quantity Info:
Pair: 1 Inner Pack: 12 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 13 gauge orange knitted shell with high tenacity nylon and fiberglass provides cut resistance.
- Black PU palm coating provides extra grip and protection from abrasion in wet or dry conditions.
- Seamless cuff design provides a comfortable fit.
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3).
- ANSI Cut Level A4, EN388 Cut Level 5.
Documents
Specifications
- ANSI:
- ANSI Cut Level A4, ANSI 105 2016
- Coating:
- Polyurethane
- Collection:
- AXIS™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange, Black
- Glove Size:
- S
- Glove Type:
- Cut Resistant, Grip, Puncture Resistant, Tear and Abrasion Resistant
- Height:
- 51/100
- Length:
- 8-43/50
- Material:
- Fiberglass, Plastic
- Material Type:
- High Tenacity Nylon
- Reusable:
- Yes
- UPC:
- 674326293332
- Width:
- 3-7/20