This product requires certification to purchase.

13G Cut Level A3 Polyurathane Palm Dipped Gloves, XL

Radians

AXIS D2™ 13G Cut Level A3 Polyurathane Palm Dipped Gloves, XL

  • Fast #
  • Part #RRWGD101XL
  • Item #7733586
  • Manufacturer Part #RWGD101XL
3.6 out of 5 Customer Rating
Brand image
Radians

AXIS D2™ 13G Cut Level A3 Polyurathane Palm Dipped Gloves, XL

  • Fast #
  • Part #RRWGD101XL
  • Item #7733586
  • Manufacturer Part #RWGD101XL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 13 gauge white polyester shell with Dyneema® Diamond Technology provides cut resistance.
  • Steel and fiberglass free.
  • Gray PU palm coating provides excellent abrasion resistance.
  • Radiates heat away to help keep you cool.
  • Durable and washable for long lasting protection.
  • Seamless cuff design provides a comfortable fit.
  • ANSI Cut Level A3.
  • Puncture Level 4, Abrasion Level 1.
  • Load weight: 1072g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Height
73/500 in
Length
10-59/250 in
Width
3-543/1000 in
Characteristics & Features
Coating
Polyurethane
Collection
AXIS D2™
Color Finish Name
Light Grey
Glove Type
Cut Resistant
Material
Dyneema, Plastic
Material Type
Polyethylene
Reusable
No
Warranty & Product Information
ANSI
ANSI Cut Level A3
UPC
674326310077