13G Cut Level A3 Polyurathane Palm Dipped Gloves, 2XL
AXIS D2™ 13G Cut Level A3 Polyurathane Palm Dipped Gloves, 2XL
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- 13 gauge white polyester shell with Dyneema® Diamond Technology provides cut resistance.
- Steel and fiberglass free.
- Gray PU palm coating provides excellent abrasion resistance.
- Radiates heat away to help keep you cool.
- Durable and washable for long lasting protection.
- Seamless cuff design provides a comfortable fit.
- ANSI Cut Level A3.
- Puncture Level 4, Abrasion Level 1.
- Load weight: 1072g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
Documents
Specifications
- ANSI:
- ANSI Cut Level A3
- Coating:
- Polyurethane
- Collection:
- AXIS D2™
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Glove Size:
- XXL
- Glove Type:
- Cut Resistant
- Height:
- 73/500
- Length:
- 10-63/100
- Material:
- Dyneema, Plastic
- Material Type:
- Nylon, Polyester
- UPC:
- 674326310084
- Width:
- 3-37/50