This product requires certification to purchase.

13G Cut Level A4 PU Coated Gloves, L

Radians

AXIS™ RWG560 Series 13G Cut Level A4 PU Coated Gloves, L

  • Fast #
  • Part #RRWG560LDZ
  • Item #11700472
  • Manufacturer Part #RWG560L
4.7 out of 5 Customer Rating
Brand image
Radians

AXIS™ RWG560 Series 13G Cut Level A4 PU Coated Gloves, L

  • Fast #
  • Part #RRWG560LDZ
  • Item #11700472
  • Manufacturer Part #RWG560L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 13 gauge HPPE gray outer shell with fiberglass.
  • Black polyurethane coated palm.
  • Seamless cuff design.
  • Load weight of 1995g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
  • ANSI Cut Level A4, EN388 Cut Level 5.
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Height
7/50 in
Length
9-22/25 in
Width
3-27/50 in
Characteristics & Features
Coating
Polyurethane
Collection
AXIS™ RWG560 Series
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Cut Resistant
Material
Plastic, Fiberglass
Material Type
HPPE
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A4
BAA Compliant
No
UPC
674326302720