This product requires certification to purchase.

Nylon and Polycarbonate Black Safety Glass with Clear Lens

Radians

Cheaters™ Nylon and Polycarbonate Black Safety Glass with Clear Lens

  • Fast #
  • Part #RCH1130
  • Item #7219988
  • Manufacturer Part #CH1-130
5 out of 5 Customer Rating
Brand image
Radians

Cheaters™ Nylon and Polycarbonate Black Safety Glass with Clear Lens

  • Fast #
  • Part #RCH1130
  • Item #7219988
  • Manufacturer Part #CH1-130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5-position ratchet temple provides a customized fit
  • Cushioned, non-slip rubber temple pads for superior comfort
  • Magnification diopter is molded into the polycarbonate lens
  • Lightweight nylon frame
  • High tech vented rubber nose piece
  • Blocks 99.9 percentage UV rays
  • Protective neoprene sleeve included
  • Safety glass meets ANSI Z87.1+ standards
  • Free protective sleeve included
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
2X
Diopters
3
Height
2 in
Length
6 in
Weight
0.084 lb
Width
9 in
Characteristics & Features
Collection
Cheaters™
Color Finish Category
Oranges
Color Finish Name
Hi-Viz Orange
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic, Rubber
Material Type
Nylon, Polycarbonate
Warranty & Product Information
ANSI
ANSI/ISEA 107
CE Approved
No
UPC
674326216034