This product requires certification to purchase.

Class 2 Hi-Vis Green Surveyor Vest, Female Fit, 2X

Radians

Class 2 Hi-Vis Green Surveyor Vest, Female Fit, 2X

  • Fast #
  • Part #RSV652ZGM2XBRAN
  • Item #9438694
  • Manufacturer Part #SV65-2ZGM-2X-BRANDT
5 out of 5 Customer Rating
Brand image
Radians

Class 2 Hi-Vis Green Surveyor Vest, Female Fit, 2X

  • Fast #
  • Part #RSV652ZGM2XBRAN
  • Item #9438694
  • Manufacturer Part #SV65-2ZGM-2X-BRANDT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
2X
Weight
1.4 lb
Characteristics & Features
Color Finish Name
Hi-Viz Green
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107
Product Type
Safety Clothing
Type
RSV652ZGM2XBRAN