This product requires certification to purchase.

Cut Protection Level A9 Sandy Foam Nitrile Coated Glove

Radians

Cut Protection Level A9 Sandy Foam Nitrile Coated Glove

  • Fast #
  • Part #RRWG589L
  • Item #11623572
  • Manufacturer Part #RWG589L
3.2 out of 5 Customer Rating
Brand image
Radians

Cut Protection Level A9 Sandy Foam Nitrile Coated Glove

  • Fast #
  • Part #RRWG589L
  • Item #11623572
  • Manufacturer Part #RWG589L
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 18-Gauge shell
  • Sandy foam nitrile palm dip
  • Touchscreen capable
  • Nitrile reinforced thumb crotch
  • Seamless Comfort Cuff
  • ANSI/ISEA 105-2016: Cut Level A9, Abrasion Level 6, Puncture Level 4
  • EN 388-2016: 4X42F
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Height
1/25 in
Length
9-1/2 in
Thickness
18 ga
Width
4 in
Characteristics & Features
Coating
Foam Nitrile
Color Finish Category
Blacks
Color Finish Name
Black
Glove Type
Cut Resistant, Dipped
Material
Thermoplastic, Nitrile
Material Type
HPPE
Reusable
Yes
Warranty & Product Information
Type
RRWG589L
UPC
674326377759