15G Micro-Foam Nitrile Gripper Gloves in Grey, XL
15G Micro-Foam Nitrile Gripper Gloves in Grey, XL
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blended nylon/spandex shell
- Micro-foam nitrile palm dip
- Anti-slip nitrile dotted palm
- Elastic slip-on cuff
- Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 1 2 1)
Documents
Specifications
- Coating:
- Micro-foam Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- Assembly, Construction, General Purpose, Puncture Resistant, Shipping, Tear and Abrasion Resistant, Transportation, Warehousing
- Height:
- 2/5
- Length:
- 9-7/10
- Material:
- Foam, Plastic, Synthetic Fiber
- Material Type:
- Nylon, Spandex
- Reusable:
- Yes
- Thickness:
- 15 ga
- UPC:
- 674326265384
- Width:
- 3-4/5