This product requires certification to purchase.

XL Size Aramid Fiber, Glass Fiber, Poly, TPR and Grain Goat Leather Work Gloves in White

Radians

Kamori™ XL Size Aramid Fiber, Glass Fiber, Poly, TPR and Grain Goat Leather Work Gloves in White

  • Fast #
  • Part #RRWG50XL
  • Item #8010487
  • Manufacturer Part #RWG50XL
4.5 out of 5 Customer Rating
Brand image
Radians

Kamori™ XL Size Aramid Fiber, Glass Fiber, Poly, TPR and Grain Goat Leather Work Gloves in White

  • Fast #
  • Part #RRWG50XL
  • Item #8010487
  • Manufacturer Part #RWG50XL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • White grain goat skin driver with Aramid lining
  • Slip-on cuff design provides a comfortable fit.
  • TPR overlays provide added impact protection.
  • Load weight of 1851g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 5 2 3).
  • ANSI Cut Level A4, EN388 Cut Level 5.
  • ANSI/ISEA 138 Impact Level 1.
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Height
2/5 in
Length
9-7/10 in
Width
3-4/5 in
Characteristics & Features
Collection
Kamori™
Color Finish Category
Whites
Color Finish Name
White
Glove Type
Leather Palm
Material
Goatskin Leather, Aramid Fiber, Rubber
Material Type
Poly, TPR
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 105 2016 Abrasion Level 3, ANSI/ISEA 105 2016 Cut Level A4
UPC
674326303406