This product requires certification to purchase.

Cut Level A5 Goatskin Leather Gloves in White, XL

Radians

Kamori™ Cut Level A5 Goatskin Leather Gloves in White, XL

  • Fast #
  • Part #RRWG52TXL
  • Item #8031826
  • Manufacturer Part #RWG52TXL
4.5 out of 5 Customer Rating
Brand image
Radians

Kamori™ Cut Level A5 Goatskin Leather Gloves in White, XL

  • Fast #
  • Part #RRWG52TXL
  • Item #8031826
  • Manufacturer Part #RWG52TXL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White grain goat skin driver with aramid lining
  • Slip-on cuff design and keystone thumb provides a comfortable fit
  • Load weight of 1851g
  • Tested to EN 388 standards for abrasion resistance, blade cut, tear, and puncture (3 5 2 3)
  • ANSI cut level A4, EN388 cut level 5
  • Provides excellent cut protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105 2016, ANSI Abrasion Level 3, ANSI Cut Level 4
Coating:
Uncoated
Collection:
Kamori™
Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
XL
Glove Type:
Carpentry, Construction, Demolition, Farming, Glass Handling, Iron Work, Lumber, Oil and Gas Industry, Sheet Metal, Cut Resistant
Height:
2/5 in
Length:
9-7/10 in
Material:
Aramid Fiber, Glass Fiber, Grain Goat Leather
Reusable:
Yes
UPC:
674326310282
Width:
3-4/5 in