This product requires certification to purchase.

Leather Driving Glove in Gray, S

Radians

Leather Driving Glove in Gray, S

  • Fast #
  • Part #RRWG4220S
  • Item #9278176
  • Manufacturer Part #RWG4220S
4.7 out of 5 Customer Rating
Brand image
Radians

Leather Driving Glove in Gray, S

  • Fast #
  • Part #RRWG4220S
  • Item #9278176
  • Manufacturer Part #RWG4220S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard grain cowhide leather driver
  • Keystone thumb
  • Shirred wrist
  • Cloth hem
  • Requires Certification
Dimensions & Measurements
Glove Size
S
Height
1/20 in
Length
8-33/50 in
Width
4-33/100 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Driver
Material
Grain Cowhide Leather
Proposition 65
WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
Reusable
Yes
Warranty & Product Information
Type
RRWG4220SPR
UPC
674326328317