This product requires certification to purchase.

M Size Foam Nitrile, Nylon and Elastic Gripper Gloves

Radians

M Size Foam Nitrile, Nylon and Elastic Gripper Gloves

  • Fast #
  • Part #MMRRRWG13M
  • Item #7220239
  • Manufacturer Part #RWG13M
4.2 out of 5 Customer Rating
Brand image
Radians

M Size Foam Nitrile, Nylon and Elastic Gripper Gloves

  • Fast #
  • Part #MMRRRWG13M
  • Item #7220239
  • Manufacturer Part #RWG13M
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Blended nylon/spandex shell.
  • Foam nitrile dipped palm.
  • Water resistant palm coating.
  • Elastic slip-on cuff.
  • Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 1 3 1).
  • Meets ANSI/ISEA 105 Abrasion Level 6.
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Height
2/5 in
Length
9-7/10 in
Width
3-4/5 in
Characteristics & Features
Coating
Foam Nitrile
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Dipped
Material
Synthetic Fiber, Plastic, Rubber
Material Type
Spandex, Nitrile, Nylon
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 105 Abrasion Level 6