This product requires certification to purchase.

Mirage Anti-Fog Mirror Lens Indoor Outdoor Safety Glasses

Radians

Mirage Anti-Fog Mirror Lens Indoor Outdoor Safety Glasses

  • Fast #
  • Part #RMR0191ID
  • Item #4210741
  • Manufacturer Part #MR0191ID
4.6 out of 5 Customer Rating
Brand image
Radians

Mirage Anti-Fog Mirror Lens Indoor Outdoor Safety Glasses

  • Fast #
  • Part #RMR0191ID
  • Item #4210741
  • Manufacturer Part #MR0191ID
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sleek, lightweight design offers a comfortable fit
  • Optically correct and distortion free lenses
  • Economical dual wraparound 9.75 Base lens provides near perfect orbital seal
  • Protective polycarbonate lens provides impact resistance
  • Safety Glass meets ANSI Z87.1+ standards and provides 99.9% UV protection.
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/2 in
Length
5-1/2 in
Weight
0.0562 lb
Width
3 in
Characteristics & Features
Glasses Frame Color
Indoor/Outdoor
Glasses Lens Color
I/O AF
Material
Thermoplastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1
Type
RMR0191ID
UPC
674326223391