MULTI BOMBER JCKT CL 3 4X W/ LNR

Part #RSJ123ZMS4X  |  Item #5122646  |  Manufacturer Part #SJ12-3ZMS4X

$85.38 EACH

Type:

RSJ123ZMS4X
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quilted Liner 160g/m2
  • 2" Silver Reflective Tape
  • Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell
  • Concealed Detachable Hood
  • Elastic Waistband & Cuffs
  • Zippered, Lined Slash Pockets
  • 3D Flap Covered Cell Phone / Radio Chest Pocket
  • One Inside Open Chest Pocket
  • Mic Tabs on Both Shoulders
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXXL

Coating: DWR

Color Finish: Hi-Viz Multi-Color

Height: 3 in

Length: 14 in

Material: Plastic

Material Type: 300D, Oxford Polyester, Polyester

Type: RSJ123ZMS4X

Weight: 3.05

Width: 16 in