This product requires certification to purchase.

Nitrile Coated Glove in Sandy Foam, S

Radians

Nitrile Coated Glove in Sandy Foam, S

  • Fast #
  • Part #RRWG603S
  • Item #14634945
  • Manufacturer Part #RWG603S
3.1 out of 5 Customer Rating
Brand image
Radians

Nitrile Coated Glove in Sandy Foam, S

  • Fast #
  • Part #RRWG603S
  • Item #14634945
  • Manufacturer Part #RWG603S
3.1 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 13 gauge salt and pepper High Performance Polyethylene (HPPE) provides cut resistance.
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
S
Height
1-1/2 in
Length
10 in
Thickness
13 ga
Width
7 in
Characteristics & Features
Coating
Foam Nitrile
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Cut Resistant
Material
Plastic, Rubber
Material Type
HPPE, TPR
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Abrasion 5, ANSI Cut Level A5, ANSI Puncture 5