This product requires certification to purchase.

No Tape Green Mesh Safety Vest

Radians

No Tape Green Mesh Safety Vest

  • Fast #
  • Part #RSVG
  • Item #7219731
  • Manufacturer Part #SVG
3.7 out of 5 Customer Rating
Brand image
Radians

No Tape Green Mesh Safety Vest

  • Fast #
  • Part #RSVG
  • Item #7219731
  • Manufacturer Part #SVG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Front closure with hook and loop material.
  • Material: Lightweight, highly visible 100% polyester mesh.
  • Durable elastic side straps.
  • Maintains brightness up to 25 washings.
  • Does NOT meet the ANSI/ISEA requirements.
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
Universal
Height
1-1/5 in
Length
9-1/5 in
Weight
0.2313 lb
Width
7-1/5 in
Characteristics & Features
Color Finish Name
Hi-Viz Green
Material
Plastic
Material Type
Polyester Mesh
Warranty & Product Information
Product Type
Safety Vest
Type
RSVG
UPC
674326223407